Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Smartphone Battery, 3785mAh

  • Mfr # SAMSUNG S23 BATTERY

  • Zoro # G822904408


product price: $63.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMSUNG S23 BATTERY
Zoro #
G822904408
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered as a direct compatible substitute for Samsung Galaxy S23 series devices and other compatible applications. The battery features a lithium-ion chemistry design with a rated capacity of 3785mAh, delivering reliable performance for extended device operation. Built to meet IEC 61960 standard specifications, this non-removable battery is designed for seamless integration with Samsung Galaxy S23 smartphones and related devices requiring equivalent power solutions. The battery supports fast charging technology compatible with 25W wired charging via Power Delivery 3.0 standards, achieving approximately 50% charge in 30 minutes under standard conditions. Additionally, it accommodates 15W wireless charging capabilities using Qi/PMA technology and supports 4.5W reverse wireless charging functionality. These features make it an ideal replacement component for commercial fleet management, device refurbishment operations, telecommunications service centers, and mobile device repair facilities that maintain Samsung device inventories. This battery is engineered for durability and consistent performance across standard operating conditions, with a documented endurance rating of approximately 101 hours under standard usage patterns. Its non-removable design ensures secure integration within compatible device housings, maintaining structural integrity and safety standards. The replacement battery is suitable for organizations managing device repair, maintenance, and refurbishment operations, as well as for commercial establishments requiring reliable power solutions for Samsung Galaxy S23 series devices. Ideal for industrial buyers including mobile device repair shops, telecommunications retailers, device refurbishment centers, and corporate fleet management operations seeking OEM-quality replacement batteries that meet Samsung original specifications and performance standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.