Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Smartphone Battery, 3.85 V, 4000mAh

  • Mfr # SAMSUNG NOTE 9 BATTERY

  • Zoro # G822904354


product price: $60.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMSUNG NOTE 9 BATTERY
Zoro #
G822904354
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered as a direct compatible substitute for Samsung Galaxy Note 9 mobile devices and similar applications requiring equivalent power specifications. The battery delivers a 4000 mAh capacity, providing reliable energy storage for extended device operation and improved performance compared to earlier Galaxy Note models such as the Note 8. Designed for users requiring dependable power solutions, this replacement battery supports the demanding requirements of modern smartphones with large displays and advanced processing capabilities. The 4000 mAh specification ensures compatibility with the Galaxy Note 9fts Exynos 9810 chipset and associated system requirements, delivering consistent performance throughout the device's operational lifecycle. This battery is suitable for both individual consumers seeking device maintenance solutions and commercial operations managing fleets of mobile devices. It offers a cost-effective alternative to original equipment manufacturer batteries while maintaining compatibility with the Galaxy Note 9fts charging infrastructure and power management systems. The product represents a practical replacement solution for battery degradation that naturally occurs with extended mobile device use. Proper installation and handling of this replacement battery will restore device functionality and extend the usable life of compatible Samsung Galaxy Note 9 units in both personal and professional environments. This replacement component is ideal for technology service providers, device refurbishment operations, corporate device management programs, and individual end-users maintaining their mobile device investments. The 4000 mAh capacity makes this battery particularly suitable for applications requiring sustained device operation throughout extended workdays.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.