Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Smartphone Battery, 3.85 V, 900mAh

  • Mfr # SAMSUNG A15 BATTERY

  • Zoro # G422904358


product price: $64.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMSUNG A15 BATTERY
Zoro #
G422904358
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered as a direct compatible substitute for Samsung Galaxy A15 devices and similar mobile applications requiring equivalent power specifications. The battery delivers a rated capacity of 4,900 mAh to 5,000 mAh, providing dependable energy storage for extended device operation throughout the workday. Designed to meet the power demands of modern smartphones, this battery supports rapid charging technology compatible with 25W charging systems, enabling full charge cycles in under 2 hours. This fast-charge capability minimizes downtime and enhances productivity for commercial users who rely on continuous mobile connectivity. The battery is engineered to maintain consistent performance across typical daily usage scenarios, including video playback, audio streaming over 4G networks, and standard communication applications. Its robust construction ensures reliable operation in demanding commercial environments where device dependability is critical. This replacement battery is ideal for fleet managers, corporate procurement departments, and mobile device maintenance facilities seeking OEM-equivalent alternatives for Samsung Galaxy A15 and compatible device models. The product provides a cost-effective solution for organizations managing multiple devices across their operations. Installation is straightforward, allowing technicians to perform battery replacements quickly without specialized tools or extensive downtime. Stock this battery as part of your mobile device maintenance inventory to support rapid device servicing and minimize productivity disruptions for your organization. This replacement battery represents a reliable component solution for commercial mobile device management, offering the performance specifications necessary for sustained daily operation in professional settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.