Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Smartphone Battery, 3.85V, 040mAh

  • Mfr # SAMSUNG GALAXY TAB A7 BATTERY

  • Zoro # G222904329


product price: $83.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMSUNG GALAXY TAB A7 BATTERY
Zoro #
G222904329
UPC #
-
Country of Origin
China

Description

This is a high-capacity replacement battery designed for the Samsung Galaxy Tab A7 10.4 (2020) and compatible tablet models. The battery delivers 7,040 mAh of reliable power, utilizing lithium-polymer construction to support extended operational periods throughout the day. Built to original equipment specifications, this replacement battery ensures optimal performance and longevity for mission-critical tablet deployments in commercial and industrial environments. The 7,040 mAh capacity provides substantial runtime for field operations, remote work applications, and continuous-use scenarios where tablet devices serve as essential productivity tools. This battery is engineered to integrate seamlessly with Samsung Galaxy Tab A7 models and select compatible devices, maintaining the same form factor and electrical characteristics as the original component. Lithium-polymer battery technology offers consistent power delivery and reliable charging cycles, making this replacement ideal for businesses and organizations requiring dependable tablet backup components. The battery is designed to work with the tablet's 15W fast charging capability, allowing for rapid recharge cycles when operational demands require quick turnaround times. This replacement battery is suitable for enterprises managing device fleets, service technicians requiring spare components, facilities supporting mobile workforce operations, and organizations needing reliable backup power solutions for tablet computing devices. The 7,040 mAh specification ensures compatibility with standard Galaxy Tab A7 charging infrastructure while delivering the performance levels required for professional and commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.