Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Smartphone Battery, 3.85V, 3000mAh

  • Mfr # MOTOROLA MOTO G7 BATTERY

  • Zoro # G322904472


product price: $64.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOTOROLA MOTO G7 BATTERY
Zoro #
G322904472
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered as a direct compatible solution for Motorola MOTO G7 series devices, providing reliable power management for mobile device operations in commercial and personal settings. The battery delivers 3000 mAh capacity for standard MOTO G7 models, supporting all-day battery performance under typical usage conditions. For MOTO G7 Power variants, this solution accommodates the extended 5000 mAh capacity requirement, ensuring users experience sustained operational runtime throughout extended work shifts or daily activities. The battery integrates seamlessly with Motorola's proprietary charging infrastructure, including compatibility with 15W TurboPower charging technology that delivers approximately 9 hours of usage capability from a 15-minute rapid charge cycle. This quick-charging compatibility makes the replacement ideal for high-demand industrial environments where downtime must be minimized. Designed as a non-removable internal component, this battery replacement is suitable for device repair facilities, mobile phone refurbishment centers, and authorized service technicians performing maintenance operations. The battery maintains OEM specifications and performance characteristics, ensuring devices operate at manufacturer-rated efficiency levels following installation. This replacement part is appropriate for bulk procurement by service centers, telecommunications retailers, and mobile device repair shops requiring reliable battery inventory. It addresses the critical need for quality replacement components in markets where device longevity and sustainable repair practices are increasingly valued. The compatibility with multiple MOTO G7 variants maximizes inventory efficiency for service providers handling diverse Motorola device portfolios.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.