Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Smartphone Battery, 3.85V, 3000mAh

  • Mfr # SAMSUNG S9 BATTERY

  • Zoro # G222904213


product price: $63.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMSUNG S9 BATTERY
Zoro #
G222904213
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered as a direct compatible substitute for Samsung Galaxy S9 and S9+ mobile devices. With a capacity of 3000 mAh for the S9 model and 3500 mAh for the S9+ model, this battery delivers reliable power performance equivalent to original equipment specifications. The battery is designed to restore full operational capacity to aging or degraded devices, making it an economical choice for bulk device maintenance programs, corporate fleet management, and device refurbishment operations. This component is ideal for businesses managing large quantities of Samsung Galaxy S9 series smartphones, including telecommunications companies, mobile device retailers, and enterprise IT departments requiring cost-effective battery replacement solutions. The battery maintains compatibility with the original device architecture and charging systems, ensuring seamless integration without modifications to the host device. Sourcing replacement batteries through industrial supply channels provides organizations with quality assurance, bulk ordering capabilities, and professional-grade support. Suitable for refurbishment centers, device repair facilities, and companies maintaining legacy smartphone infrastructure, this battery component extends device lifecycle and reduces replacement costs. Each battery is manufactured to meet performance standards consistent with the original Samsung specifications, providing dependable power delivery for continued daily operational use of Galaxy S9 and S9+ devices in professional environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.