Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Smartphone Battery, 3.85V, 3100mAh

  • Mfr # SAMSUNG S10E BATTERY

  • Zoro # G922904476


product price: $61.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMSUNG S10E BATTERY
Zoro #
G922904476
UPC #
-
Country of Origin
China

Description

This replacement battery is designed as a direct compatible alternative for the Samsung Galaxy S10e smartphone and similar devices requiring equivalent power specifications. The battery delivers a 3100 mAh capacity, providing reliable performance for the S10e's 5.8-inch AMOLED display and integrated processor functions. This specification aligns with Samsung's original battery engineering for the Galaxy S10e model, which was officially released in early 2019 and features a Snapdragon 855 or Exynos 9820 chipset configuration depending on regional variants. The battery is engineered to support the power demands of the S10e's dual camera system, including the 12MP main camera and 10MP front-facing selfie camera, as well as the device's 6GB to 8GB RAM configurations across different storage variants. This replacement component is ideal for end-users and commercial service centers performing device repairs, refurbishment operations, or inventory stocking for Samsung Galaxy S10e maintenance programs. The 3100 mAh capacity ensures consistent energy delivery for extended daily usage, supporting the device's Android operating system and various application workloads. This replacement battery offers a cost-effective solution for extending device lifecycle and reducing the need for complete handset replacement, making it suitable for enterprise device management programs, telecommunications service providers, and authorized repair facilities. Proper installation requires standard mobile device battery replacement tools and technical expertise. This component is compatible with multiple regional variants of the Samsung Galaxy S10e smartphone model lineup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.