Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Smartphone Battery, 3.85V, 3700mAh

  • Mfr # SAMSUNG S22 5G BATTERY

  • Zoro # G722904461


product price: $62.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMSUNG S22 5G BATTERY
Zoro #
G722904461
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered to restore full operational capacity to Samsung Galaxy S22 5G devices. With a 3700 mAh capacity and lithium-ion chemistry, this OEM quality battery delivers reliable performance comparable to original manufacturer specifications. The battery is designed for seamless compatibility with the Samsung Galaxy S22 5G smartphone, ensuring proper fit and function within the device's power management system. The 3700 mAh capacity provides extended usage time between charging cycles, supporting the device's demanding processing requirements including the Exynos 2200 chipset and 6.1 inch display. As a lithium-ion power source, this battery offers consistent voltage output and stable discharge characteristics essential for modern smartphone operations. The battery maintains compatibility with the device's 25W wired charging and 15W wireless charging capabilities, allowing users to restore power using existing charging infrastructure. This replacement battery is ideal for device repair facilities, phone refurbishment centers, telecommunications service providers, and electronics retailers requiring high-quality power solutions for Samsung Galaxy S22 5G units. Whether addressing battery degradation in used devices or supporting bulk repair operations, this component meets the performance standards necessary for professional device restoration. Installation requires standard smartphone repair procedures and basic tools. The battery integrates with the device's built-in battery management system to ensure optimal charging cycles and power distribution. For businesses managing device inventories or repair workflows, this OEM quality replacement provides a cost-effective solution for extending device lifecycles and maintaining customer satisfaction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.