Shop ILC
See all product information
Create Account
Replacement Smartphone Battery, 3.85V, 4000mAh
Mfr # CAT S62 PRO BATTERY
Zoro # G222904541
product price:Â
$
58.99
/ea
Key Features
Battery Chemistry Type
Lithium-Ion/Lithium-Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAT S62 PRO BATTERY
- Zoro #
- G222904541
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry Type
- Lithium-Ion/Lithium-Polymer
Description
This replacement battery is engineered to restore full operational capacity to the CAT S62 Pro rugged mobile device, delivering reliable power for demanding industrial and field applications. With a 4000mAh capacity and 3.85V nominal voltage, this Li-Polymer battery provides extended runtime for professionals who depend on continuous device operation in challenging environments. The battery is designed to meet the exacting standards of the CAT S62 Pro, which is built to MIL-STD-810H compliance for durability and dependability in harsh conditions including extreme temperatures, moisture exposure, and physical impact. The compact form factor, measuring approximately 72.20 x 59.50 x 5.70 mm and weighing 80 grams, ensures seamless integration with the phone's rugged construction without compromising portability. Li-Polymer chemistry delivers consistent performance across extended charge cycles, making this battery suitable for field technicians, emergency responders, construction crews, and other professionals who require uninterrupted connectivity and device reliability throughout demanding workdays. This replacement battery is compatible with the CAT S62 Pro and maintains the device's reputation for durability in industrial settings. Whether deployed in remote locations, hazardous environments, or continuous-use scenarios, this battery ensures your mobile device remains operational when connectivity matters most. Ideal for businesses maintaining fleet assets, field service operations, or any organization utilizing CAT rugged devices in mission-critical applications where device downtime directly impacts productivity and safety.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.