Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Smartphone Battery, 3.85V, 4000mAh

  • Mfr # SAMSUNG A51 YEAR 2019 BATTERY

  • Zoro # G822904187


product price: $62.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMSUNG A51 YEAR 2019 BATTERY
Zoro #
G822904187
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered as a direct compatible substitute for Samsung Galaxy A51 devices from 2019, providing reliable power solutions for both personal and commercial mobile device management applications. The battery delivers 4000 mAh capacity for standard LTE variants, with 4500 mAh options available for 5G-enabled models, ensuring consistent performance across different device configurations. Designed as a lithium polymer cell, this battery integrates seamlessly with Samsung's original 15W Fast Charging technology, allowing users to restore devices to full operational capacity efficiently. The non-removable design matches OEM specifications and maintains compatibility with the device's original charging infrastructure and power management systems. This replacement component is ideal for device repair technicians, mobile phone retailers, corporate fleet managers, and authorized service centers requiring quality battery replacements for Galaxy A51 units. The battery is particularly valuable for organizations managing multiple devices, as it provides a cost-effective solution for extending the operational life of existing Samsung A51 inventory rather than replacing entire units. The 4000 mAh capacity supports the original performance specifications of the Galaxy A51, which features a 6.5-inch display, Exynos 9611 chipset, and full Android ecosystem compatibility. This makes it suitable for professional environments where device standardization and reliability are essential considerations. Whether used in personal device maintenance, commercial repair operations, or organizational fleet support, this lithium polymer replacement battery delivers authentic performance characteristics that align with original Samsung specifications and industry standards for mobile device components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.