Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Smartphone Battery, 3.85V, 4300mAh

  • Mfr # SAMSUNG NOTE 20 5G BATTERY

  • Zoro # G922904391


product price: $62.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMSUNG NOTE 20 5G BATTERY
Zoro #
G922904391
UPC #
-
Country of Origin
China

Description

This OEM replacement battery is specifically engineered for the Samsung Galaxy Note 20 5G smartphone, delivering reliable power performance for mobile device users and repair technicians. With a capacity of 4300 mAh (rated minimum capacity of 4170 mAh), this Li-Ion battery meets Samsung's original specifications and quality standards established under IEC 61960 testing protocols. The battery is designed to support the device's advanced features, including compatibility with Samsung's Fast Charging 45W technology, Fast Qi/PMA wireless charging at 15W, and reverse wireless charging capability at 9W. This replacement component is ideal for mobile device repair shops, corporate IT departments managing fleet devices, and retailers offering device maintenance services. The battery maintains the performance characteristics necessary for the Exynos 990 chipset found in the Galaxy Note 20 5G and is compatible with devices featuring the 6.7-inch display configuration. As a direct replacement part, this battery ensures users can restore their devices to full operational capacity without compromising functionality or charging capabilities. The Li-Ion chemistry provides stable performance across typical usage cycles, making it a cost-effective solution for extending device lifespan. Suitable for high-volume procurement by repair facilities and device refurbishment operations seeking OEM-quality components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.