Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Smartphone Battery, 3.85V, 4500mAh

  • Mfr # SAMSUNG A52 5G BATTERY

  • Zoro # G622904349


product price: $63.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMSUNG A52 5G BATTERY
Zoro #
G622904349
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered to restore full functionality to Samsung Galaxy A52 5G devices. With a capacity of 4500 mAh (typical), this battery delivers extended runtime for demanding mobile applications including streaming, sharing, gaming, and continuous business operations. The battery is compatible with Samsung Galaxy A52 5G models and provides reliable power management integration with the device's AI-powered battery optimization system, which intelligently adjusts performance based on user habits and application demands. Designed as an OEM-equivalent replacement component, this battery meets the original specifications required for the Samsung Galaxy A52 5G, a premium Android smartphone featuring a 6.5-inch display and Snapdragon 750G 5G chipset. The battery's substantial capacity ensures extended usage between charging cycles, making it ideal for field technicians, mobile device maintenance professionals, and organizations managing fleets of Samsung A52 5G devices. This replacement battery is suitable for commercial and industrial applications requiring dependable mobile device performance. It is commonly used by device repair facilities, corporate IT departments, telecommunications providers, and mobile device asset managers. The battery supports the high performance demands of modern 5G smartphones while maintaining compatibility with Samsung's proprietary power management systems. Installation is straightforward, requiring basic technical knowledge. This product is essential inventory for authorized service centers, electronics retailers, and enterprise device management operations. It represents a cost-effective solution for extending the operational life of Samsung Galaxy A52 5G devices without requiring full device replacement, making it a valuable component for any organization managing mobile device infrastructure or offering device repair services.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.