Shop ILC
See all product information
Create Account
Replacement Smartphone Battery, 3.85V, 4500mAh
Mfr # SAMSUNG S20 FE BATTERY
Zoro # G322904250
product price:Â
$
63.59
/ea
Key Features
Battery Type
Non-Removable Li-Ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAMSUNG S20 FE BATTERY
- Zoro #
- G322904250
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Non-Removable Li-Ion
Description
This replacement battery is engineered to restore full operational capacity to Samsung Galaxy S20 FE mobile devices. With a rated capacity of 4500 mAh, this battery delivers reliable all-day power performance suitable for demanding professional and commercial use environments. The battery is compatible with both standard Samsung Galaxy S20 FE models and the 5G variant, making it an ideal replacement solution for fleet maintenance, device refurbishment operations, and bulk equipment management. Designed to meet the original equipment specifications, this replacement battery maintains compatibility with Samsung's Galaxy S20 FE platform, which features a 6.5-inch display and Snapdragon 865 processor. The 4500 mAh capacity ensures sustained performance throughout extended work shifts, supporting mobile productivity applications, field operations, and continuous connectivity requirements. This battery is particularly valuable for organizations managing large device inventories that require standardized, reliable power solutions. Industrial buyers, device refurbishment centers, telecommunications service providers, and enterprise fleet managers will find this battery essential for maintaining optimal device functionality and extending asset lifecycle. The replacement battery addresses the critical need for dependable power solutions in commercial mobile device operations, where downtime directly impacts productivity and operational efficiency. This product offers a cost-effective alternative to complete device replacement, enabling businesses to maximize return on investment while maintaining consistent device performance standards. Suitable for warehousing, distribution, service centers, and corporate device management programs, this battery replacement solution provides a practical maintenance component for organizations operating Samsung Galaxy S20 FE devices at scale.