Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Smartphone Battery, 3.85V, 4500mAh

  • Mfr # SAMSUNG S22 PLUS 5G BATTERY

  • Zoro # G422904365


product price: $65.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMSUNG S22 PLUS 5G BATTERY
Zoro #
G422904365
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered as a direct OEM equivalent for the Samsung Galaxy S22+ 5G smartphone and compatible devices requiring matching power specifications. The battery delivers a 4500 mAh capacity, providing reliable performance for extended daily use and professional mobile communication needs. Featuring advanced lithium-ion cell chemistry, this replacement component is designed to restore full operational capability to devices that have experienced battery degradation or capacity loss over time. The battery supports standard Qi inductive wireless charging up to 15W alongside conventional wired charging methods, ensuring compatibility with existing enterprise charging infrastructure. Laboratory testing has demonstrated approximately 10.5 hours of continuous HD video streaming capability under standard operating conditions, making it suitable for professionals requiring sustained mobile device availability throughout the workday. This component is ideal for fleet managers, corporate procurement departments, and mobile device support teams seeking to extend the operational lifespan of Samsung Galaxy S22+ 5G units without requiring complete device replacement. The battery maintains manufacturer-grade quality standards and is compatible with the device's protective glass and overall industrial durability specifications, including Corning Gorilla Glass Victus+ integration. Suitable applications include corporate mobility programs, government agency equipment maintenance, healthcare facilities requiring reliable mobile diagnostic tools, and field service operations. This replacement offers a cost-effective solution for organizations managing multiple Samsung flagship devices while maintaining performance consistency across mobile computing infrastructure. Installation requires standard mobile device service procedures and basic technical competency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.