Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Smartphone Battery, 3.85V, 4855mAh

  • Mfr # SAMSUNG A42 5G BATTERY

  • Zoro # G922904360


product price: $62.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMSUNG A42 5G BATTERY
Zoro #
G922904360
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered for the Samsung Galaxy A42 5G smartphone, delivering reliable power management for both personal and commercial mobile device maintenance operations. The 4855mAh lithium-polymer cell provides extended runtime performance comparable to original equipment specifications, ensuring users can maintain full-day operational capability with standard usage patterns. Operating at 3.85V nominal voltage, this battery integrates seamlessly with Samsung A42 5G charging infrastructure, including the device's 15W fast charging capability. The lithium-polymer chemistry offers several advantages for industrial and fleet management applications. This battery technology provides stable voltage output, consistent performance across temperature ranges, and built-in safety features designed to prevent overcharging and thermal issues. The compact form factor maintains original device compatibility without requiring modifications to the phone's housing or charging ports. Ideal for organizations managing Samsung Galaxy A42 5G devices in field service, logistics, or mobile workforce applications, this replacement battery extends device lifecycle and reduces total cost of ownership. The Super AMOLED display technology in the Galaxy A42 5G pairs efficiently with this battery's capacity, supporting the 6.6-inch screen operations along with 5G connectivity, camera functions, and standard productivity applications. This battery is suitable for bulk purchasing by device repair centers, telecommunications providers, enterprise device management programs, and original equipment refurbishment operations. Installation requires standard mobile device battery replacement procedures and basic technical competency. Storage and handling should follow standard lithium-polymer battery safety protocols. The component ensures continued device functionality for users who require extended mobile computing capabilities without upgrading to new hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.