Shop ILC
See all product information
Create Account
Replacement Smartphone Battery, 3.85V, 5000mAh
Mfr # MOTOROLA MOTO ONE 5G ACE BATTERY
Zoro # G322904403
product price:Â
$
67.19
/ea
Key Features
Battery Type
Li-Polymer (Non-Removable)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOTOROLA MOTO ONE 5G ACE BATTERY
- Zoro #
- G322904403
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Li-Polymer (Non-Removable)
Description
This replacement battery is designed as a compatible alternative for the Motorola One 5G Ace and related Motorola devices requiring 5000 mAh capacity power solutions. The battery provides reliable performance for users seeking to restore full operational capacity to their mobile devices without purchasing a complete phone replacement. The 5000 mAh capacity delivers extended usage time between charges, supporting the power demands of modern smartphones featuring large 6.7 inch displays and advanced processors such as the Snapdragon 750G 5G chipset. This substantial battery capacity is engineered to maintain consistent power delivery throughout the device's operational lifespan. This replacement component is ideal for commercial environments including retail operations, field service teams, logistics centers, and corporate deployments where mobile device uptime is critical. Organizations managing fleets of Motorola One 5G Ace devices can maintain operational continuity by stocking replacement batteries, reducing downtime and extending the useful life of existing hardware investments. The battery is compatible with Motorola One 5G Ace models released in 2021, including standard and UW variants, ensuring broad applicability across organizational deployments. By providing an economical replacement option, this battery enables businesses to defer more significant capital expenditures while maintaining full device functionality. Professional maintenance teams and device support operations can integrate this replacement battery into their service protocols, offering customers a cost-effective solution for degraded battery performance. The product supports sustainability objectives by enabling device refurbishment and extended product lifecycles rather than complete device replacement. This battery replacement represents a practical inventory addition for businesses managing mobile device fleets, repair operations, or customer support functions requiring readily available power solutions for popular smartphone models.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.