Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Smartphone Battery, 3.85V, 5000mAh

  • Mfr # SAMSUNG A53 5G BATTERY

  • Zoro # G022904246


product price: $63.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMSUNG A53 5G BATTERY
Zoro #
G022904246
UPC #
-
Country of Origin
China

Description

This OEM quality replacement battery is specifically engineered for the Samsung Galaxy A53 5G smartphone and delivers reliable power performance for extended device operation. With a 5000 mAh capacity and Li-Ion chemistry, this battery provides dependable energy storage for daily mobile communications and productivity tasks. The battery is designed to meet original equipment manufacturer specifications, ensuring compatibility and performance consistency with the Samsung Galaxy A53 5G, which features a 6.5-inch Super AMOLED display and advanced processing capabilities announced in March 2022. This replacement battery is ideal for businesses and organizations maintaining corporate mobile device fleets, telecommunications service providers managing device inventory, mobile device repair shops, and retailers offering customer support services. The 5000 mAh capacity supports the power demands of the Galaxy A53 5G's Exynos 1280 chipset, stereo speakers, and high-resolution display technology. OEM quality construction ensures reliable performance and longevity comparable to original Samsung components, making it a cost-effective solution for device maintenance and repair operations. The battery is constructed using Li-Ion technology, a standard in mobile device power storage known for balanced performance and cycle life. This replacement component allows businesses to extend the operational life of existing Galaxy A53 5G devices without requiring full device replacement, reducing capital expenditures while maintaining workforce productivity. Stocking this battery ensures rapid turnaround on device repairs and minimizes downtime for users depending on Samsung A53 5G smartphones for professional communications and applications. Suitable for bulk purchasing by repair facilities, mobile device retailers, corporate IT departments, and telecommunications providers requiring reliable spare components for Samsung Galaxy A53 5G inventory management and customer service operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.