Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Smartphone Battery, 3.85V, 5000mAh

  • Mfr # SAMSUNG NOTE 20 ULTRA 5G BATTERY

  • Zoro # G422904440


product price: $63.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMSUNG NOTE 20 ULTRA 5G BATTERY
Zoro #
G422904440
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered as a direct OEM substitute for the Samsung Galaxy Note20 Ultra 5G, designed to restore full device functionality for users requiring dependable mobile power solutions. The battery delivers a 5000mAh capacity at 3.85V, providing enhanced performance compared to the original 4500mAh specification, ensuring extended usage time between charges for demanding professional applications. Compatible with Samsung Galaxy Note20 Ultra 5G models including SM-N986, N985, and N986U variants, this lithium-polymer battery integrates seamlessly with the device's power management system. The upgrade in capacity makes it particularly suitable for professionals who rely on their mobile devices throughout extended workdays, including field service technicians, logistics coordinators, and remote workers requiring consistent connectivity. The battery construction utilizes premium lithium-polymer cell chemistry, delivering reliable performance across standard operating temperatures and maintaining capacity integrity over extended use cycles. Its design accommodates the original form factor, enabling straightforward installation without requiring device modifications or compatibility adjustments. This replacement component is ideal for businesses managing fleet devices, corporate mobile deployments, or equipment rental operations where maintaining maximum uptime is essential. Organizations seeking to extend the operational lifespan of existing Galaxy Note20 Ultra 5G devices will find this battery solution cost-effective compared to full device replacement, while ensuring continuity of critical mobile capabilities for their workforce. The product typically includes necessary installation components to facilitate efficient deployment across multiple units. Stocking this battery as part of mobile device maintenance inventory supports rapid turnaround on device servicing and minimizes employee downtime related to power depletion issues.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.