Shop ILC
See all product information
Create Account
Replacement Smartphone Battery, 3.85V, 5000mAh
Mfr # SAMSUNG S22 ULTRA 5G BATTERY
Zoro # G922904346
product price:Â $62.99
/eaKey Features
Battery Chemistry
Lithium-Ion (Li-Ion)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAMSUNG S22 ULTRA 5G BATTERY
- Zoro #
- G922904346
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry
- Lithium-Ion (Li-Ion)
Description
This replacement battery is engineered to restore full functionality to Samsung Galaxy S22 Ultra 5G devices. Featuring a 5000 mAh capacity with Li-Ion chemistry, this battery delivers reliable power performance for extended device operation. The battery is specifically designed to meet the exacting specifications of the Samsung Galaxy S22 Ultra 5G, ensuring seamless compatibility and optimal charging cycle efficiency. The battery supports advanced charging technologies including 45W fast wired charging and 15W wireless charging capabilities with Qi/PMA compatibility, enabling users to quickly restore power as needed. As a non-removable battery replacement, professional installation is recommended to ensure proper integration with the device's power management system and safety features. This replacement battery is ideal for mobile device repair facilities, corporate device management teams, telecommunications service providers, and electronics retailers who service Samsung Galaxy S22 Ultra 5G devices. It provides a cost-effective alternative to full device replacement when battery degradation compromises device usability. The battery maintains OEM-level performance specifications and reliability standards, making it suitable for high-volume repair operations and individual replacement needs. The Li-Ion construction ensures stable voltage output, extended cycle life, and built-in safety mechanisms to prevent overcharging and thermal issues. This product is essential inventory for any organization maintaining Samsung flagship devices as part of their mobile device fleet or repair service operations. Stock this replacement battery to minimize downtime and extend the operational lifespan of premium Samsung devices in your organization or customer base.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.