Shop ILC
See all product information
Create Account
Replacement Smartphone Battery, 3.85V (typical), 4500mAh
Mfr # SAMSUNG S21 FE BATTERY
Zoro # G122904429
product price:Â
$
62.99
/ea
Key Features
Battery Type
Li-Ion Non-Removable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAMSUNG S21 FE BATTERY
- Zoro #
- G122904429
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Li-Ion Non-Removable
Description
This replacement battery is designed as a direct compatible substitute for Samsung Galaxy S21 FE devices and similar applications requiring equivalent power solutions. The battery features a 4500 mAh lithium-ion composition, delivering reliable energy storage performance for extended device operation. As a non-removable battery type, it meets the original equipment specifications and design standards of the Samsung Galaxy S21 FE series released in January 2022. The battery delivers an endurance rating of 92 hours under standard testing conditions, ensuring dependable performance across daily usage scenarios. It supports rapid charging technology with 25W wired charging capability via Power Delivery 3.0 protocol, achieving approximately 50 percent charge in 30 minutes as specified by manufacturer standards. The unit also accommodates 15W wireless charging and reverse wireless charging functionality, providing versatile charging options for commercial and personal use environments. This replacement component is ideal for bulk procurement by device repair facilities, mobile phone retailers, corporate device management departments, and electronics distributors serving the commercial smartphone market. The battery maintains compatibility with Samsung Galaxy S21 FE and S21 FE 5G variants, making it a practical inventory solution for organizations managing multiple device types and configurations. Constructed with premium lithium-ion chemistry, this battery offers consistent voltage delivery and cycle stability suitable for both single-unit replacement and wholesale distribution purposes. The component meets industry standards for safety and performance, supporting the long-term reliability requirements of commercial mobile device operations. Suitable for warehouse storage and bulk ordering, this replacement battery provides cost-effective solutions for organizations requiring reliable power components for Samsung device maintenance and repair operations.