Shop ILC
See all product information
Create Account
Replacement Smartphone Battery, 3.8V, 2450mAh
Mfr # CRICKET BL-A36CT BATTERY
Zoro # G022904437
product price:Â
$
54.99
/ea
Key Features
Battery Chemistry
Li-ion (Lithium-Ion)
Battery Type
High-Capacity Replacement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRICKET BL-A36CT BATTERY
- Zoro #
- G022904437
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry
- Li-ion (Lithium-Ion)
- Battery Type
- High-Capacity Replacement
Description
This replacement lithium-ion battery is engineered as a high-capacity power solution for the Cricket Debut Smart smartphone. Featuring a nominal voltage of 3.8V and 2450mAh capacity (9.31Wh energy rating), this battery delivers extended operational runtime compared to standard alternatives, making it ideal for users requiring extended daily usage without frequent recharging cycles. The battery utilizes proven lithium-ion technology, ensuring reliable performance, consistent power delivery, and industry-standard safety characteristics. With dimensions of approximately 69.3 x 58.0 x 5.0 mm and a compact weight of 46 grams, the unit integrates seamlessly into the Cricket Debut Smart device without modification to the original form factor or weight distribution. This high-capacity replacement battery is designed for commercial and personal applications where dependable mobile device operation is critical, including field service work, logistics operations, and extended business use scenarios. The extended mAh rating provides measurable improvements in talk time, standby duration, and overall device availability compared to factory original batteries. Built to industrial standards with integrated safety protections against overcharge, overdischarge, and thermal stress, this battery represents a cost-effective alternative to device replacement while maintaining compatibility and reliability. Suitable for procurement by fleet managers, field service organizations, telecommunications providers, and mobile device retailers seeking dependable replacement components.