Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Smartphone Battery, 4300mAh

  • Mfr # SAMSUNG NOTE10 PLUS BATTERY

  • Zoro # G922904353


product price: $61.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMSUNG NOTE10 PLUS BATTERY
Zoro #
G922904353
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered as a direct substitute for Samsung Galaxy Note10+ devices and compatible with select other Samsung models. The battery features a 4300 mAh capacity, delivering dependable power performance for extended device operation. As a Lithium-ion battery, it provides reliable energy storage and supports the fast charging technologies integrated into modern Samsung flagship devices, including compatibility with 25W Super Fast Charging and 45W Super Fast Charging 2.0 standards. Designed for commercial and enterprise environments where device reliability is critical, this replacement battery meets the power demands of professionals who depend on their Samsung devices for daily operations. The battery maintains consistency with original equipment specifications, ensuring optimal compatibility and performance within the Galaxy Note10+ ecosystem. This product serves as an essential component for device maintenance programs, repair facilities, and organizations managing Samsung device fleets. Whether used for planned device maintenance, emergency replacements, or inventory stock replenishment, this battery provides a cost-effective solution for extending device lifespan and minimizing downtime. The Lithium-ion chemistry delivers stable voltage output and consistent performance across charge cycles, making it suitable for high-demand professional applications. Installation is straightforward for authorized service technicians, and the battery integrates seamlessly with existing device charging infrastructure, including standard micro-USB and wireless charging solutions. Ideal for businesses maintaining Samsung device fleets, authorized repair centers, and corporate technology departments seeking quality replacement components. This battery helps reduce overall device lifecycle costs while maintaining operational continuity for mobile workers and office-based users alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.