Shop ILC
See all product information
Create Account
Replacement Smartphone Battery, 4800mAh
Mfr # SAMSUNG S21 PLUS BATTERY
Zoro # G322904298
product price:Â
$
62.99
/ea
Key Features
Battery Type
Non-removable Lithium-ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAMSUNG S21 PLUS BATTERY
- Zoro #
- G322904298
- UPC #
- -
- Country of Origin
- China
- Battery Type
- Non-removable Lithium-ion
Description
This replacement battery is engineered to restore full functionality to Samsung Galaxy S21+ smartphones and compatible devices. With a capacity of 4800 mAh, this battery delivers reliable power performance for extended daily use, supporting the demanding requirements of modern mobile devices featuring advanced processors and high-resolution displays. The battery is designed as a direct replacement component for Samsung Galaxy S21+ models released in January 2021, ensuring proper fit and compatibility with the original device specifications. This aftermarket solution provides a cost-effective alternative to OEM batteries while maintaining the power delivery standards required for optimal device operation. Ideal for mobile device repair shops, telecommunications service centers, and commercial operations managing fleet smartphone devices, this battery replacement enables quick restoration of devices requiring power solutions. The 4800 mAh rating provides sufficient capacity to support the device's 6.7-inch display, triple camera system, 8GB RAM, and high-performance Snapdragon 888 or Exynos 2100 chipset operation. This component is suitable for bulk purchasing by authorized service centers, enterprise device management programs, and commercial repair facilities seeking reliable replacement batteries for Samsung flagship devices. The battery supports standard charging protocols and integrates seamlessly with existing Galaxy S21+ power management systems. Whether maintaining corporate mobile device inventories or operating a professional device repair operation, this replacement battery offers a practical solution for extending device lifecycles and reducing overall ownership costs. Stock this battery for efficient customer service and rapid device turnaround in commercial and enterprise environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.