Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Smartphone Battery, 4855mAh

  • Mfr # SAMSUNG S23 ULTRA BATTERY

  • Zoro # G822904453


product price: $62.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMSUNG S23 ULTRA BATTERY
Zoro #
G822904453
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered to restore full functionality to Samsung Galaxy S23 Ultra devices and compatible models. With a rated capacity of 4855 mAh, this Li-ion battery delivers the reliable power performance required for demanding mobile applications in enterprise and commercial environments. Designed to meet or exceed original equipment specifications, this battery provides consistent energy delivery throughout the device's operational lifespan. The 5000 mAh nominal capacity ensures extended usage periods between charging cycles, supporting professionals who rely on their devices for critical communications and data access throughout the workday. This replacement component is manufactured to align with industry standards and original Samsung specifications, making it suitable for fleet maintenance programs, corporate device management, and bulk replacement initiatives. The battery is compatible with Samsung Galaxy S23 Ultra units and maintains compatibility with devices requiring equivalent power solutions in the S23 series lineup. Ideal for organizations managing large mobile device inventories, this battery supports cost-effective device refurbishment and lifecycle extension programs. IT departments and device management professionals can depend on this component to restore devices to working condition without requiring complete unit replacement. The battery is designed for straightforward installation by qualified technicians and integrates seamlessly with existing device infrastructure. Suitable applications include corporate mobile device fleets, repair and refurbishment facilities, authorized service centers, and organizations implementing sustainable device management practices. This replacement battery reduces equipment downtime and extends the productive lifespan of mobile technology investments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.