Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Smartphone Battery, 4900mAh

  • Mfr # SAMSUNG S24 PLUS BATTERY

  • Zoro # G422904433


product price: $64.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMSUNG S24 PLUS BATTERY
Zoro #
G422904433
UPC #
-
Country of Origin
China

Description

This Li-Ion replacement battery is engineered as a direct replacement for Samsung Galaxy S24 Plus devices and compatible models. With a 4900 mAh capacity, this non-removable battery delivers reliable performance throughout extended daily use cycles. The battery supports advanced charging technologies including 45W wired fast charging with Power Delivery 3.0 compatibility, capable of reaching 65% charge in approximately 30 minutes under optimal conditions. Additionally, it accommodates 15W wireless charging via Qi/PMA standards and supports 4.5W reverse wireless charging functionality. Designed for flagship-tier smartphone applications, this replacement battery maintains the original equipment specifications to ensure seamless integration and optimal device performance. The Li-Ion chemistry provides consistent power delivery while maintaining longevity across multiple charge cycles. This battery is ideal for device repair facilities, electronics retailers, mobile service centers, and original equipment refurbishment operations seeking genuine specification replacement components. The battery's substantial 4900 mAh capacity supports power-intensive applications and extended usage periods, making it suitable for professional and consumer markets requiring dependable mobile device power solutions. Installation requires compatible charging infrastructure to maximize the advanced fast-charging and wireless capabilities. This component is essential inventory for businesses servicing Samsung Galaxy S24 Plus devices or requiring bulk replacements for fleet management, corporate device programs, or retail repair operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.