Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Smartphone Battery, 5000mAh

  • Mfr # SAMSUNG S24 ULTRA BATTERY

  • Zoro # G022904222


product price: $69.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMSUNG S24 ULTRA BATTERY
Zoro #
G022904222
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered as a compatible power solution for the Samsung Galaxy S24 Ultra and similar devices requiring equivalent specifications. The unit features a 5000 mAh lithium-ion capacity, delivering reliable energy storage for extended device operation. As a non-removable battery type, this component maintains compatibility with the original device architecture while providing dependable performance for mobile device repair and refurbishment operations. The battery supports advanced charging technologies including 45W wired charging capability with Power Delivery 3.0 compatibility, enabling rapid charge cycles with approximately 65 percent capacity achieved in 30 minutes under standard conditions. Additionally, the unit is compatible with 15W wireless charging technology using Qi and PMA standards, as well as 4.5W reverse wireless charging functionality, offering versatile power management options for users and service technicians. This replacement battery is ideal for mobile device repair shops, refurbishment centers, and OEM service operations seeking quality battery components for Samsung Galaxy S24 Ultra devices. The lithium-ion construction ensures stable voltage output and extended cycle life, meeting the demanding power requirements of flagship smartphones with high-performance processors and large display systems. The component integrates seamlessly with existing device management systems and charging infrastructure commonly found in commercial mobile service environments. Technicians and facility managers can depend on this battery solution for standardized replacement procedures, inventory management, and customer device restoration projects. The 5000 mAh capacity maintains the original device specifications, ensuring end-user satisfaction and maintaining device performance standards expected from premium smartphone technology. This component represents a cost-effective solution for businesses requiring reliable battery replacements within their service operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.