Shop ILC
See all product information
Create Account
Replacement Smartwatch Battery, 3.8V, 390mAh
Mfr # Amazfit T-REX BATTERY
Zoro # G122904375
product price:Â
$
53.69
/ea
Key Features
Battery Chemistry
Li-Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Amazfit T-REX BATTERY
- Zoro #
- G122904375
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry
- Li-Polymer
Description
This replacement battery is engineered to restore full functionality to the Amazfit T-Rex smartwatch. The 390mAh Li-Polymer battery is designed to meet OEM specifications and deliver reliable performance for extended periods. With a rated voltage of 3.8V, this power cell is compatible with the original T-Rex model and provides consistent energy output throughout its operational life cycle. The battery supports the T-Rex's comprehensive feature set, including standard timekeeping, fitness tracking, and GPS navigation. Under typical usage conditions, users can expect approximately 20 days of battery life on a single charge. For extended operations, the watch offers a basic clock mode that delivers up to 66 days of continuous operation, while continuous GPS tracking consumes the battery in approximately 20 hours, depending on usage intensity and environmental conditions. This replacement component is ideal for facilities managing wearable device fleets, corporate wellness programs, or field operations teams that rely on Amazfit smartwatches for activity monitoring and GPS-enabled tracking. Industrial users benefit from the extended battery life that minimizes downtime and charging frequency, particularly valuable in remote work environments or continuous shift operations. The battery integrates seamlessly with the T-Rex's proprietary charging system and maintains compatibility with the device's full range of sensors and features. Organizations seeking to extend the operational lifespan of existing T-Rex units will find this replacement battery a cost-effective alternative to complete device replacement. Sourcing replacement batteries through qualified industrial suppliers ensures device reliability, worker safety data collection, and continuity of fitness and location monitoring programs across your workforce.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.