Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement SpO2 Sensor

  • Mfr # MEDTRONIC LIFEPAK 15 SPO2 ADAPTER CABLES 30 CM

  • Zoro # G522878535


product price: $111.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEDTRONIC LIFEPAK 15 SPO2 ADAPTER CABLES 30 CM
Zoro #
G522878535
UPC #
-
Country of Origin
China

Description

This replacement SpO2 adapter cable is designed for use with Medtronic LIFEPAK 15 defibrillators and compatible monitoring systems. The cable features a gray polyurethane construction with a 5mm diameter, providing durability and flexibility for clinical and emergency medical environments. With a 30cm length, this adapter enables reliable pulse oximetry sensor connectivity while maintaining signal integrity during patient monitoring and transport. The cable meets stringent healthcare industry standards including FDA approval, CE marking, and ISO certifications (ISO 80601-2-61:2011, ISO 10993-1, 5, 10:2003E), ensuring compliance with medical device regulations and biocompatibility requirements. This product is compatible with Medtronic and Physio-Control defibrillation and monitoring equipment, making it suitable for hospitals, clinics, emergency response services, and mobile healthcare facilities. The SpO2 adapter cable is engineered for secure connections between pulse oximetry sensors and monitoring devices, delivering accurate oxygen saturation readings critical for patient assessment and care decisions. The robust gray cable construction resists kinking and degradation from repeated handling and sterilization cycles, extending product lifespan in demanding clinical settings. As an authorized replacement component, this cable maintains OEM quality standards while offering a cost-effective alternative to original equipment manufacturer pricing. Typical applications include emergency departments, intensive care units, paramedic services, operating rooms, and field emergency response. This cable is ideal for facilities seeking reliable, certified SpO2 connectivity solutions that comply with medical device standards and integrate seamlessly with existing Medtronic LIFEPAK monitoring systems. Purchase includes FDA-approved device status and represents an essential replacement part for maintaining continuous patient vital sign monitoring capabilities.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.