
Replacement Starter Motor, 12V
Mfr # ACURA 2005 RL 3.5L STARTER
Zoro # G722878335
product price: $386.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ACURA 2005 RL 3.5L STARTER
Zoro #
G722878335
UPC #
-
Country of Origin
China
Description
This replacement starter motor is engineered to restore reliable engine starting performance in Acura vehicles, specifically designed for 2005-2008 RL models with 3.5L V6 engines and 2007-2008 TL models with 3.2L V6 powerplants. Built to OEM specifications using Mitsubishi PMGR design, this 100% new starter delivers consistent performance matching the original equipment standards. The unit features a robust 12-volt electrical system compatibility with 1.6kW power output, providing strong cranking force when your vehicle needs it most. The 19-tooth pinion gear ensures proper engagement with your engine's flywheel, while the counterclockwise rotation design is specifically calibrated for these Acura applications. Manufactured to exacting industrial standards, this starter motor serves as a direct replacement for OEM part numbers 17915 and 19011, as well as Honda 31200RJA-A02 and Mitsubishi M000T15371 references. The universal fit design accommodates multiple model years within the compatible range, providing versatility for fleet maintenance operations and automotive service facilities managing multiple vehicles. Ideal for professional mechanics, fleet maintenance departments, and automotive repair shops, this starter reduces downtime and eliminates vehicle no-start conditions. Installation is straightforward for technicians familiar with standard starter motor procedures, making it an efficient choice for routine maintenance or emergency vehicle repairs where reliability is paramount.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.