
Replacement Starter Motor, 12V
Mfr # JOHNSON EVINRUDE OB YEAR 2013 30 HP ETEC STARTER
Zoro # G622878411
product price: $596.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JOHNSON EVINRUDE OB YEAR 2013 30 HP ETEC STARTER
Zoro #
G622878411
UPC #
-
Country of Origin
China
Description
This is a genuine replacement starter motor designed for 2013 Johnson Evinrude outboard engines equipped with the E-TEC technology platform, specifically compatible with 30 HP models. The starter is engineered to meet the exacting demands of marine propulsion systems and provides reliable cold-weather starting performance essential for commercial and recreational boating operations. The starter integrates with Evinrude's variable voltage computer-controlled electrical system, which operates at 56 amps nominal current at 13.5V output. This advanced design ensures consistent starting torque across varying battery conditions and ambient temperatures, minimizing startup failures during critical operations. The component is manufactured to OEM specifications and meets EPA 2013 and CARB 3-STAR emissions compliance standards, ensuring compatibility with current marine environmental regulations. This replacement unit is ideal for marine service technicians, boat repair facilities, and fleet operators maintaining Johnson Evinrude E-TEC powered vessels. Whether replacing a worn starter on a single engine or stocking inventory for multi-engine service operations, this component delivers factory-equivalent performance and longevity. Installation is straightforward for users familiar with marine electrical systems, and the starter functions seamlessly with existing 2013-2015 E-TEC electrical architecture. The product is particularly valuable for commercial fishing operations, charter services, and other professional boating enterprises where engine reliability directly impacts business continuity. Having OEM-equivalent replacement starters readily available minimizes downtime and ensures that vessels remain operational during peak usage seasons. This component represents a cost-effective maintenance solution for preserving the performance and resale value of Johnson Evinrude E-TEC powered watercraft.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.