
Replacement Starter Motor, 12V
Mfr # YAMAHA YEAR 2001 225 HP LX225TXRA TILTTRIM MOTOR
Zoro # G922878654
product price: $714.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YAMAHA YEAR 2001 225 HP LX225TXRA TILTTRIM MOTOR
Zoro #
G922878654
UPC #
-
Country of Origin
China
Description
This replacement tilt/trim motor is engineered as a direct OEM equivalent for Yamaha 2001 225 HP LX225TXRA outboard engines. Designed to restore full tilt and trim functionality, this 12-volt, 2-wire motor delivers reliable performance with operational RPM specifications ranging from 3000 to 3500, ensuring smooth and responsive trim adjustments during both operation and storage. The motor features robust construction suitable for the demanding marine environment, providing the torque and durability required for repeated tilting cycles and angle adjustments. Its 12-volt electrical system integrates seamlessly with existing Yamaha outboard wiring configurations, minimizing installation complexity and compatibility concerns. This component is ideal for boat owners and marine service technicians requiring OEM-equivalent replacement parts that maintain factory specifications and performance standards. Whether addressing wear from extended use or replacing a failed unit, this tilt/trim motor restores the operational capabilities of 2001 Yamaha 225 HP LX225TXRA outboard motors. The 2-wire configuration simplifies electrical connections while maintaining the precise control needed for smooth trim adjustments at various speeds and water conditions. Regular use of the tilt/trim system extends motor life by allowing operators to optimize hull angle for fuel efficiency and improved handling characteristics. Installation is straightforward for technicians familiar with Yamaha outboard service procedures. This replacement motor meets the technical requirements of the original equipment specification and provides the reliability expected from marine-grade components. Verify motor orientation and electrical connector compatibility with your specific engine model before installation to ensure optimal performance and longevity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.