
Replacement Starter Motor, 12V
Mfr # YAMAHA YEAR 2021 300 HP F300USB2 TILTTRIM MOTOR
Zoro # G722879202
product price: $714.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YAMAHA YEAR 2021 300 HP F300USB2 TILTTRIM MOTOR
Zoro #
G722879202
UPC #
-
Country of Origin
China
Description
This replacement tilt and trim motor is engineered as an OEM-equivalent component for the Yamaha 2021 300HP F300USB2 outboard engine equipped with digital electronic controls and 30-inch shaft configuration. The 12V motor delivers 200 pounds of thrust, providing reliable power for the TotalTilt system that enables quick, full trim adjustments with dual-tap button operation. This component is compatible with Yamaha's four-stroke DOHC 24-valve V6 engine design and supports the power trim and tilt functionality integral to the F300USB2 model line. The motor is constructed to withstand the demanding marine environment and matches OEM specifications for seamless integration with existing electrical and mechanical systems. This replacement part is ideal for marine service facilities, boat repair centers, and commercial operators requiring genuine replacement components for their Yamaha offshore powerhead systems. The unit restores full tilt and trim capability essential for engine positioning, water intake optimization, and shallow water operation. Suitable for recreational and commercial marine applications where reliable trim and tilt performance is critical. Installation should be performed by qualified marine technicians familiar with Yamaha outboard systems to ensure proper electrical connections and mechanical alignment with the digital electronic control module.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.