
Replacement Starter Motor, 12V
Mfr # YAMAHA YEAR 2022 250 HP LF250XSB2 TILTTRIM MOTOR
Zoro # G722878717
product price: $714.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YAMAHA YEAR 2022 250 HP LF250XSB2 TILTTRIM MOTOR
Zoro #
G722878717
UPC #
-
Country of Origin
China
Description
This replacement tilt and trim motor is engineered as a direct OEM-equivalent component for Yamaha's 2022 250 HP LF250XSB2 outboard engines. Designed to restore full functionality to your vessel's TotalTilt system, this motor enables the fast, responsive trim and tilt operation that Yamaha's high-performance four-stroke outboards are known for. The motor supports Yamaha's exclusive TotalTilt technology, which allows operators to achieve quick, full trim adjustments with convenient button controls. Built to meet or exceed original manufacturer specifications, this replacement motor incorporates premium construction materials for enhanced durability and reliability in demanding marine environments. The motor features 90/10 copper bushings that extend operational life compared to standard alternatives, reducing maintenance frequency and downtime. High-temperature epoxy armatures provide added structural strength and secure wiring connections, ensuring consistent performance even during extended use or in varied temperature conditions. This component is ideal for commercial fishing operations, charter services, and recreational boaters who depend on reliable trim and tilt functionality for optimal hull positioning and fuel efficiency. Whether maintaining a single vessel or managing a fleet, this OEM-equivalent motor delivers the dependability required for professional marine operations. Compatibility is confirmed for 2022 model year Yamaha 250 HP outboards equipped with LF250XSB2 specifications. Installation should be performed by qualified marine technicians to ensure proper integration with your existing outboard system. This replacement motor restores your vessel's trim and tilt capabilities without requiring complete engine replacement, offering a cost-effective maintenance solution for Yamaha outboard operators.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.