
Replacement Starter Motor
Mfr # YAMAHA YEAR 2022 300 HP F300XA TILTTRIM MOTOR
Zoro # G922878180
product price: $1,050.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YAMAHA YEAR 2022 300 HP F300XA TILTTRIM MOTOR
Zoro #
G922878180
UPC #
-
Country of Origin
China
Description
This Yamaha F300XA 300 HP replacement outboard motor is engineered for demanding marine applications requiring maximum performance and reliability. Designed specifically for 2022 models, this 300 horsepower engine delivers 300 hp at 5500 rpm, providing the power necessary for commercial fishing vessels, patrol boats, and high-capacity recreational watercraft. The motor features a robust 6-cylinder design with 4169cc displacement and electronic fuel injection (EFI) system, ensuring efficient fuel consumption and consistent performance across varying operating conditions. The F300XA is equipped with a 25-inch shaft length, making it suitable for most standard transom configurations and ensuring proper water jet intake positioning for optimal cooling and performance. The motor utilizes remote mechanical controls for intuitive operator command, complemented by an electric starter for reliable cold-weather operation. The power trim and tilt system with a 1.75:1 gear ratio provides smooth, controlled adjustments for shallow-water maneuvering and beaching operations. Weighing approximately 551 pounds, this engine represents Yamaha's commitment to balancing substantial output with manageable weight distribution on vessel sterns. The integrated power trim and tilt functionality reduces wear on transom hardware while enabling quick adjustments without manual intervention. This replacement motor is ideal for commercial operators, charter services, and professional mariners who depend on consistent, powerful performance in challenging marine environments. Suitable for salt-water and freshwater applications, this motor delivers the dependable performance that industrial maritime operations demand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.