
Replacement Starter Solenoid
Mfr # JOHNSON EVINRUDE OB YEAR 1978 70 HP STARTER RELAY
Zoro # G722878618
product price: $146.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JOHNSON EVINRUDE OB YEAR 1978 70 HP STARTER RELAY
Zoro #
G722878618
UPC #
-
Country of Origin
China
Description
This replacement starter relay solenoid is engineered for Johnson and Evinrude outboard motors from the 1976-1981 model years, including the 1978 70HP configuration. Designed to restore reliable starting performance, this component serves as a critical electrical switch that engages the starter motor when the operator activates the ignition system. The solenoid features durable construction built to withstand the demanding marine environment, including exposure to saltwater, vibration, and temperature fluctuations inherent to outboard motor operation. Compatible with multiple Johnson and Evinrude horsepower ratings spanning 70, 90, 100-175, 200, and 235HP models, this solenoid offers versatile application across various vessel sizes and engine configurations. The device is engineered to original equipment specifications, ensuring proper electrical resistance and mechanical function that matches factory standards. Its straightforward design facilitates quick and simple installation, allowing marine technicians and boat operators to perform replacement maintenance without requiring extensive mechanical expertise or specialized tools. The starter relay solenoid performs as a heavy-duty electrical component capable of handling repeated starting cycles throughout the operational life of the motor. Whether used for commercial fishing operations, recreational boating, or marine service applications, this replacement part restores the dependable starting capability that operators require. Stocking this solenoid enables marine service centers to maintain inventory for common outboard engine repairs and provides individual boat owners with reliable replacement options for aging or malfunctioning electrical systems. This component represents a practical solution for addressing starter engagement issues in vintage Johnson and Evinrude outboards, helping restore optimal motor performance and reliability.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.