Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Strobe Tube, 12V

  • Mfr # WHELEN ENGINEERING WIG-WAG LIGHT WW-F10C-4-A

  • Zoro # G722878366


product price: $154.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHELEN ENGINEERING WIG-WAG LIGHT WW-F10C-4-A
Zoro #
G722878366
UPC #
-
Country of Origin
China

Description

This replacement halogen light bulb is engineered as a direct compatible component for the Whelen Engineering WW-F10C-4-A Wig-Wag warning light system. Designed to meet the exacting standards of industrial, commercial, and emergency warning applications, this 12V, 10W halogen bulb delivers reliable illumination and consistent performance in demanding environments. The halogen technology provides enhanced brightness and longevity compared to standard incandescent alternatives, making it an economical choice for facilities requiring continuous or frequent operation of warning light systems. The bulb is specifically configured to integrate seamlessly with Whelen Engineering's Wig-Wag lighting assemblies, ensuring proper fit, electrical compatibility, and optical performance without modification or adapter requirements. This direct-fit design eliminates installation complications and reduces downtime during maintenance cycles. The compact 10W halogen element is optimized for the light fixture's reflector and lens system, delivering the intended warning intensity and visibility characteristics essential for safety-critical applications. Typical applications include industrial facilities, manufacturing plants, emergency vehicles, construction sites, and municipal warning systems where persistent, high-visibility notification is required. The halogen construction offers superior color temperature and beam consistency, providing reliable visual alerts in diverse lighting conditions and weather environments. Facilities managers and maintenance professionals can depend on this genuine-compatible replacement to restore full operational capability to their Wig-Wag warning systems with minimal inventory complexity. This replacement bulb represents a cost-effective maintenance solution for organizations maintaining fleets or multiple warning light installations. Standard halogen safety protocols should be observed during installation to ensure optimal lifespan and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.