Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Survey Equipment Battery, 12V, 2.6Ah

  • Mfr # LEICA GEB171 BATTERY

  • Zoro # G822904439


product price: $483.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEICA GEB171 BATTERY
Zoro #
G822904439
UPC #
-
Country of Origin
China

Description

This replacement battery pack is engineered as a reliable power solution for Leica surveying and positioning equipment, including Total Station, GPS series, and theodolite instruments. Designed to meet the demanding requirements of professional field operations, this rechargeable battery delivers consistent performance for extended use in demanding environments. The battery features Li-ion chemistry, providing dependable power output and maintaining voltage stability throughout the charge cycle. With a rated capacity of 2.6Ah at 7.2V, this unit offers sufficient power for continuous operation during lengthy surveying jobs and fieldwork. The compact design facilitates easy transport and installation, making it practical for professionals who work across multiple job sites. Built with multiple layers of safety protection, this battery incorporates safeguards against overcharging, over-discharging, and short circuits to ensure reliable operation and extended service life. The robust construction withstands the rigors of professional use in outdoor conditions, delivering consistent performance regardless of environmental challenges encountered during field surveys and measurements. This replacement battery is compatible with Leica GEB171 applications and serves as an essential accessory for professionals operating surveying instruments, total stations, and GPS measurement equipment. Whether used for land surveying, construction site measurements, or geodetic applications, this battery provides the dependable power required to maintain productivity throughout demanding workdays. Ideal for surveying companies, construction firms, and measurement professionals who rely on Leica equipment for precise field operations, this battery ensures minimal downtime and maximum operational efficiency. The reliable performance and durable construction make it a cost-effective replacement option for maintaining surveying equipment in peak working condition.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.