
Replacement Suspension Part
Mfr # GMC C7500 YEAR 2007 DRAG LINK 24.5 INCH C TO C
Zoro # G122879673
product price: $1,035.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMC C7500 YEAR 2007 DRAG LINK 24.5 INCH C TO C
Zoro #
G122879673
UPC #
-
Country of Origin
China
Description
This replacement steering drag link is engineered for GMC C7500 heavy-duty trucks manufactured in 2007, providing reliable steering control and directional stability for commercial and industrial applications. The drag link serves as a critical component in the steering linkage system, connecting the steering gear output to the steering knuckle and enabling precise vehicle control. This drag link features a 24.5 inch center-to-center measurement, making it a direct fit replacement for OEM specifications. The component is constructed from high-quality steel, ensuring durability and longevity under demanding operating conditions typical of commercial truck use. The robust construction withstands the stress and strain associated with heavy-duty commercial applications, including towing, hauling, and repetitive steering inputs. Key specifications include a shaft diameter of 1.26 inches and shaft side threading of 1 1/8 inch-12 RH, providing secure connections at both ends of the assembly. The drag link incorporates precision tapered pin connections with minor and major diameters of 0.787 inches and 0.902 inches respectively at both connection points, ensuring proper alignment and load distribution throughout the steering system. Compatible with GMC C7500 trucks equipped with hydraulic braking systems featuring split brakes and four-channel anti-lock braking systems, this replacement part maintains original equipment performance standards. The drag link works in coordination with the vehicle's independent front and rear brake systems to support safe operation and vehicle control. This steering component is essential for fleet maintenance programs, commercial truck service centers, and industrial operators requiring OEM-equivalent replacement parts. Installation should be performed by qualified technicians familiar with heavy-duty truck steering systems and suspension work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.