Shop ILC
See all product information
Create Account
Replacement Tablet Battery, 7.6V, 3100mAh
Mfr # DT RESEARCH ACC-006-362G BATTERY
Zoro # G222904466
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium-ion (Li-ion), 2 Cell
Battery Type
Rechargeable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DT RESEARCH ACC-006-362G BATTERY
- Zoro #
- G222904466
- UPC #
- -
- Country of Origin
- China
- Battery Chemistry
- Lithium-ion (Li-ion), 2 Cell
- Battery Type
- Rechargeable
Description
This replacement lithium-ion battery pack is engineered for DT Research rugged tablet PCs, providing dependable power for field operations and mobile computing environments. The ACC-006-362G is compatible with DT362GL and 362Q models, as well as the 362/363 series, making it an ideal spare or replacement component for enterprise deployments. The battery features a dual-cell lithium-ion construction rated at 7.6V with 3100 mAh capacity (23.56 Wh), delivering consistent performance across extended work shifts. With dimensions of approximately 3.86 inches by 2.56 inches by 0.52 inches and a lightweight design at 0.4 pounds, this battery integrates seamlessly into portable tablet configurations without adding excessive bulk. The unit supports 500 to 1000 charge cycles before experiencing significant capacity degradation, ensuring extended service life in demanding industrial and commercial applications. Charging time ranges from 2 to 3 hours depending on the charger utilized, allowing for quick turnaround between operational periods. The black finish maintains consistency with OEM specifications. This battery holds WEEE certification, supporting environmental compliance and proper electronic waste management protocols. Ideal for field service technicians, logistics operations, healthcare facilities, and other mobile workforce environments where rugged computing devices are mission-critical, this replacement battery ensures minimal downtime and sustained productivity. Stock this reliable component for emergency replacements, backup power systems, or planned maintenance schedules.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.