Shop ILC
See all product information
Create Account
Replacement Test Equipment Battery, 11.25V, 6.80Ah
Mfr # Defelsko RRC2040-2 BATTERY
Zoro # G622904363
product price:
$
349.99
/ea
Free Shipping & Returns
Key Features
Battery Type
Smart Battery Pack with Built-in Management System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Defelsko RRC2040-2 BATTERY
- Zoro #
- G622904363
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Smart Battery Pack with Built-in Management System
Description
This replacement lithium-ion smart battery pack is engineered for professional test and measurement applications requiring reliable, portable power. The RRC2040-2 features a 3S2P cell configuration delivering 10.80V nominal voltage with a capacity of 6.80Ah or greater, providing 73.44Wh of energy content. Designed to meet the demanding requirements of industrial users, this battery supports maximum charge voltage of 12.60V at charge currents up to 4.00A, with maximum discharge capability of 10.00A for high-performance operation. The intelligent design includes low initial impedance of less than 180mΩ measured at 1kHz, ensuring efficient power delivery and minimal voltage drop during use. Measuring 150.25mm x 58.75mm x 21.90mm and weighing just 336 grams, this compact battery pack is optimized for portable equipment without compromising performance. Five contact terminals (positive, negative, and three smart communication terminals) enable secure connection with mechanical alignment via key slot design, ensuring safe and consistent operation across multiple charge cycles. The advanced lithium-ion chemistry provides extended cycle life and stable discharge characteristics critical for field testing equipment. This OEM replacement is compatible with Defelsko instruments and related professional measurement tools that utilize the RRC2040-2 specification. Ideal for coating thickness gauges, moisture meters, and other portable diagnostic equipment used in manufacturing, quality control, and maintenance operations where dependable battery performance is essential.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.