Shop ILC
See all product information
Create Account
Replacement Test Equipment Battery, 14.4 V, 1.8Ah
Mfr # DIGITRAK REMOTE DISPLAYS BATTERY
Zoro # G322904380
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Battery Type
Rechargeable Lithium-ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DIGITRAK REMOTE DISPLAYS BATTERY
- Zoro #
- G322904380
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Rechargeable Lithium-ion
Description
This replacement battery pack is designed to power DigiTrak remote displays and receivers across multiple locating system models. The battery provides reliable, rechargeable power for critical underground utility locating operations where consistent performance is essential. These batteries are compatible with DigiTrak's Mark series (Models I through V), Mark II, Mark III, Mark IV, Mark V, Eclipse, SE, F2, F5, and Falcon remote display units, as well as corresponding LT receivers. The 14.4V output matches the voltage requirements of these professional-grade locating systems, ensuring proper functionality and safety. Available in both Nickel Cadmium and Lithium-Ion chemistry options, this replacement pack offers flexibility based on your operational needs. The NiCad variant delivers proven performance with 1.8Ah capacity, while the Lithium-Ion option provides extended runtime with 5.2Ah capacity and greater overall energy density, making it ideal for extended field operations where extended charge cycles are required. This replacement battery is engineered for the demanding conditions of subsurface utility mapping, sewer and water line location, and cable tracing applications. As a rechargeable pack, it reduces consumable costs and supports sustainable field operations by eliminating the need for frequent battery replacements. The battery integrates seamlessly with DigiTrak's charging infrastructure, allowing technicians to maintain power management as part of their standard equipment maintenance protocols. Proper storage and charging practices will ensure optimal lifespan and reliable performance in critical utility location work.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.