Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Test Equipment Battery, 14.4V, 1.8Ah

  • Mfr # DIGITRAK MARK III BATTERY

  • Zoro # G822878273


product price: $207.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIGITRAK MARK III BATTERY
Zoro #
G822878273
UPC #
-
Country of Origin
China

Description

This replacement battery pack is engineered for the DIGITRAK MARK III equipment survey testing system and is compatible with Eclipse and LT receivers. Built with rechargeable Nickel-Cadmium (NiCad) chemistry, this 14.4V battery delivers reliable power for extended field operations. With a nominal capacity of 1.8 Ah, the battery provides approximately 8 to 12 hours of continuous operation per charge, depending on usage conditions and receiver settings. The battery is purpose-built to meet the demanding requirements of underground utility locating and directional drilling applications where consistent power delivery is critical. Its NiCad construction ensures stable voltage output throughout the discharge cycle, making it ideal for precision equipment that requires unwavering performance in the field. The rechargeable design reduces long-term operational costs compared to disposable alternatives while maintaining consistent power characteristics across multiple charge cycles. This replacement battery is essential for contractors and utility locating professionals who rely on DIGITRAK equipment for accurate subsurface mapping and equipment positioning. Its compatibility with multiple receiver models provides flexibility for operations utilizing various generations of DIGITRAK technology. The battery integrates seamlessly with existing DIGITRAK charging systems and receivers, requiring no modifications or adapters. Designed for durability in demanding field environments, this battery pack supports extended surveying campaigns and reduces downtime associated with power limitations. Whether conducting routine utility locates or complex directional boring operations, this replacement battery ensures your DIGITRAK equipment maintains peak performance throughout the workday.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.