Shop ILC
See all product information
Create Account
Replacement Test Equipment Battery
Mfr # 3M TR-800 PAPR BATTERY
Zoro # G322904243
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Battery Type
Lithium-ion Rechargeable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3M TR-800 PAPR BATTERY
- Zoro #
- G322904243
- UPC #
- -
- Country of Origin
- China
- Battery Type
- Lithium-ion Rechargeable
Description
The 3M TR-830 is a premium lithium-ion rechargeable battery designed specifically for the 3M Versaflo TR-800 Series Powered Air Purifying Respirator (PAPR). This replacement battery delivers reliable, long-lasting performance for industrial workers requiring continuous respiratory protection in demanding environments. Engineered for extended operational use, the TR-830 provides approximately 4 to 8 hours of runtime per charge, with actual performance varying based on headgear type, filter or cartridge selection, airflow settings, and filter loading conditions. The advanced lithium-ion chemistry enables quick charging in less than 4.5 hours, with 90 percent capacity achieved in under 3.5 hours, minimizing downtime between shifts. The battery maintains approximately 750 full charge and discharge cycles, ensuring extended service life and cost-effectiveness. This battery operates reliably across a wide temperature range from 23 Degrees F to 131 Degrees F, making it suitable for both indoor and outdoor industrial applications. Optimal charging occurs between 68 Degrees F and 77 Degrees F, though the battery accommodates permissible charging temperatures from 32 Degrees F to 104 Degrees F for workplace flexibility. Built-in temperature monitoring activates a battery alarm when internal temperatures reach critical levels, providing users with essential safety alerts. The TR-830 is the ideal replacement for organizations maintaining 3M Versaflo TR-800 Series PAPR systems. Its straightforward installation and compatibility ensure seamless integration into existing respiratory protection programs. Ideal for manufacturing, pharmaceutical, construction, and healthcare facilities where reliable powered air purification is essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.