Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Two-Way Radio Battery, 2850mAh

  • Mfr # MOTOROLA R7 BATTERY

  • Zoro # G222904343


product price: $71.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOTOROLA R7 BATTERY
Zoro #
G222904343
UPC #
-
Country of Origin
China

Description

Genuine IMPRES 2 intelligent Li-Ion replacement battery system engineered for Motorola R7 and R7a professional two-way radios. This battery lineup delivers optimized performance across three capacity options to meet diverse operational demands. The PMNN4809A provides 2850mAh capacity with full IP68 submersible rating, the PMNN4807 offers a compact 2200mAh slim design for extended comfort, and the PMNN4810A delivers high-capacity 3200mAh performance with TIA4950 compliance for critical applications. All models integrate IMPRES 2 advanced charging technology featuring self-calibration capabilities, rapid charging without mandatory monthly reconditioning cycles, and extended battery lifespan optimization. Environmental protection matches the R7 radio's IP68 specification, ensuring submersible operation to 2 meters for up to 2 hours. These industrial-grade batteries are ideal for public safety, security, transportation, manufacturing, and emergency response teams requiring reliable, long-duration communications in demanding field conditions. The intelligent battery management system automatically adapts charging parameters for maximum cycle life while minimizing downtime. Compatible with standard Motorola R7 charging systems and compatible radio models. Engineered for professional users demanding durability, performance consistency, and rapid deployment capabilities in mission-critical environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.