Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Two-Way Radio Battery, 7.2V, 450mAh

  • Mfr # MOTOROLA PMNN4544A

  • Zoro # G122904290


product price: $182.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOTOROLA PMNN4544A
Zoro #
G122904290
UPC #
-
Country of Origin
China

Description

This replacement battery is a high-performance Li-ion power solution engineered for professional two-way radio communications. Designed as a compatible alternative to the MOTOROLA PMNN4544A, this battery delivers reliable power for demanding industrial and commercial applications. With a capacity of 2,450 mAh and 7.4V output, it provides extended runtime for extended field operations and emergency response scenarios. The battery features an IP68 submersible rating, making it fully waterproof and suitable for use in wet, harsh, or rugged environments where moisture exposure is a concern. This durability ensures consistent performance in challenging conditions typical of construction sites, maritime operations, emergency services, and industrial facilities. This battery is compatible with the MOTOROLA XPR3300 Series, XPR3500 Series, XPR7350 Series, and XPR7550 Series two-way radios, providing a cost-effective power option for organizations operating these professional-grade communication systems. The Li-ion chemistry delivers dependable performance while minimizing memory effect and supporting frequent charge cycles for intensive daily use. Ideal for fleet operators, security teams, utilities, manufacturing facilities, and public safety organizations, this battery ensures uninterrupted communication when mission-critical reliability is essential. Its robust construction and professional-grade specifications make it a trusted choice for businesses that depend on dependable two-way radio communications across multiple shifts and demanding work environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.