Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Two-Way Radio Battery, 7.4 V, 3200mAh

  • Mfr # MOTOROLA PMNN4810A

  • Zoro # G822904286


product price: $182.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOTOROLA PMNN4810A
Zoro #
G822904286
UPC #
-
Country of Origin
China

Description

This high-capacity lithium-ion battery is engineered as a direct replacement for the Motorola PMNN4810A, delivering reliable power for professional two-way radio operations. With a 3200mAh capacity, this IMPRES-compatible battery is designed specifically for the Motorola MOTOTRBO R7 and similar radio platforms requiring dependable, long-lasting performance in demanding work environments. Key specifications include TIA4950 UL certification for safety and regulatory compliance, along with an IP68 rating that ensures durability against dust, moisture, and submersion. The intrinsically safe design meets stringent industry standards for use in potentially hazardous locations where spark-free operation is critical. This battery incorporates Motorola's IMPRES self-calibration technology, which streamlines your charging workflow by eliminating the need for lengthy monthly reconditioning cycles. Users can charge the battery quickly and efficiently without extended calibration procedures, maximizing productivity and reducing downtime in shift-based operations. Ideal for first responders, utility workers, manufacturing facilities, security personnel, and field service technicians, this replacement battery ensures continuous communication capability throughout extended work days. The robust construction and advanced power management deliver consistent voltage delivery and extended runtime, supporting mission-critical applications where reliable equipment operation is non-negotiable. Compatible with Motorola MOTOTRBO R7 radios and equivalent systems utilizing the PMNN4810 battery format, this product provides organizations with a cost-effective spare or replacement option for fleet maintenance programs and inventory management.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.