Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Two-Way Radio Battery, 7.4V, 2000mAh

  • Mfr # MOTOROLA XPR 7550 BATTERY

  • Zoro # G322904328


product price: $72.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOTOROLA XPR 7550 BATTERY
Zoro #
G322904328
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered as a compatible Li-Ion power solution for the Motorola MOTOTRBO XPR 7550 two-way radio and similar professional communication devices. Built with advanced lithium-ion chemistry, this battery delivers reliable performance in demanding industrial and commercial environments where extended runtime and dependable power are essential. The battery offers nominal voltage output of 7.2 to 7.5 volts with capacity options ranging from 2000mAh to 3400mAh, providing flexibility to match your operational requirements. Higher capacity variants enable extended operation, with some configurations supporting up to 16 hours of digital runtime on a single charge. The robust construction includes IP68 rating, ensuring water and dust resistance suitable for field operations, emergency response, security, and manufacturing environments. This unit is fully compatible with Motorola IMPRES technology platforms, ensuring seamless integration with your existing XPR 7550 radio infrastructure. IMPRES compatibility provides smart battery management, including intelligent charging protocols and real-time battery status monitoring. Whether you require standard charging or modern Type-C USB charging options, variants are available to match your charging infrastructure and operational preferences. Ideal for enterprises, government agencies, and field personnel who depend on consistent, long-lasting power for critical communications, this replacement battery minimizes downtime and supports continuous operations. The Li-Ion chemistry provides excellent cycle life and maintains stable voltage delivery throughout the discharge cycle, ensuring consistent radio performance from full charge to depletion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.