Shop ILC
See all product information
Create Account
Replacement Two-Way Radio Battery, 7.4V, 2900mAh
Mfr # MOTOROLA PMNN4489A
Zoro # G722904188
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Li-Ion IMPRES
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOTOROLA PMNN4489A
- Zoro #
- G722904188
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry
- Li-Ion IMPRES
Description
This replacement battery is designed to meet the demanding needs of professional two-way radio operations. Compatible with Motorola XPR7000 Series radios and serving as a direct replacement for the PMNN4489A model, this lithium-ion battery delivers reliable performance in challenging industrial environments. The battery provides extended operational capability with 25+ hours of talk time per charge cycle, ensuring minimal downtime during critical communications. With a 2900mAh capacity, it supports sustained use throughout extended shifts and field operations. The IP68 water protection rating makes it suitable for harsh conditions, including wet environments and outdoor deployments where moisture exposure is a concern. This battery incorporates IMPRES Technology, a proprietary Motorola system that optimizes charging cycles and extends overall battery lifespan while maintaining consistent power delivery. The TIA4950 rating certifies intrinsic safety compliance, making it appropriate for use in potentially hazardous locations where explosive atmospheres may be present. Engineered with lithium-ion chemistry, the battery provides stable voltage output and minimal self-discharge rates compared to alternative battery technologies. Its robust construction ensures durability during routine field handling and repeated charge cycles. Ideal for public safety personnel, industrial facilities, construction sites, transportation operations, and any commercial enterprise requiring dependable portable radio communications, this battery represents a cost-effective alternative to original equipment manufacturer options while maintaining professional-grade performance standards and safety certifications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.