Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Two-Way Radio Battery, 7.4V, 3000mAh

  • Mfr # MOTOROLA APX6000 BATTERY

  • Zoro # G422904280


product price: $73.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOTOROLA APX6000 BATTERY
Zoro #
G422904280
UPC #
-
Country of Origin
China

Description

This replacement Li-Ion battery is engineered for the Motorola APX6000 public safety radio, delivering reliable power in demanding operational environments. With a 3000mAh capacity and 7.4V output, this battery provides extended runtime for professional users requiring dependable two-way communications throughout their shift. The Lithium-Ion technology ensures consistent performance with minimal self-discharge, maintaining charge integrity during storage periods. Compatible with APX6000 series radios, this battery integrates seamlessly with existing equipment and charging infrastructure used by law enforcement, emergency services, and industrial communication teams. The robust construction withstands the rigorous conditions typical of public safety and field operations, including temperature fluctuations and impact resistance. This replacement battery represents a cost-effective alternative to original equipment manufacturer options while maintaining the performance standards required for critical communications. Ideal for departments and organizations operating multiple units seeking to maintain adequate battery inventory for continuous radio operation. The 7.4V Li-Ion chemistry provides superior energy density compared to older battery technologies, reducing overall weight while improving operational efficiency. Suitable for extended duty cycles and compatible with standard charging systems used in professional radio fleets. This battery is essential for maintaining communication readiness and operational continuity in mission-critical applications where equipment downtime is not an option.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.