Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Two-Way Radio Battery, 7.4V, 3100mAh

  • Mfr # AnyTone AT-D868UV BATTERY

  • Zoro # G622904189


product price: $52.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AnyTone AT-D868UV BATTERY
Zoro #
G622904189
UPC #
-
Country of Origin
China

Description

This high-capacity lithium-ion replacement battery is engineered for the AnyTone AT-D868UV and AT-D878UV dual-band digital radios, delivering reliable extended-use performance in demanding communication environments. With a 7.4V output and 3100mAh capacity, this battery provides operational flexibility for professionals requiring sustained radio operation throughout extended shifts or field deployments. The Li-ion chemistry ensures consistent voltage delivery and minimal self-discharge, critical for emergency response, security, and commercial radio operations where communication continuity is essential. The 3100mAh capacity delivers exceptional runtime, offering 35 or more hours of continuous operation when utilizing the radio's power saver mode, significantly extending intervals between charging cycles. This capability reduces downtime and increases productivity for teams operating in remote locations or environments with limited charging infrastructure. The battery is designed with standard connectors for seamless compatibility with both AT-D868UV and AT-D878UV radio models, enabling straightforward installation without additional adapters or modifications. Constructed with industrial-grade lithium-ion cells, this battery meets the rigorous demands of commercial two-way radio use, providing stable performance across diverse temperature ranges and operational conditions. The design incorporates protective circuitry to prevent overcharging and short-circuit conditions, extending battery lifespan and ensuring safe operation in professional settings. Many units include an integrated belt clip attachment point for secure carry options, enhancing portability for mobile professionals. Ideal for security personnel, emergency response teams, field service technicians, and commercial radio users who depend on consistent, long-duration power supply, this replacement battery represents a cost-effective alternative to original equipment manufacturer units while maintaining compatibility and performance standards required for critical communication applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.